- 45°
- Zinc Plated
- M10 x 1
- 11 mm Hex Size
- 23.50 mm Overall Length
| Thread Pitch | 1 mm |
| Overall Length | 23.5 mm |
| Self Forming | No |
| Type | Metric Fitting |
| Threads per Inch | N/A |
| Connection Type | Male |
| Hex Size | 11 mm |
| Type/Angle | 45° |
| Material | Steel |
| Plating | Zinc |
| Thread Type | Metric |
| Thread Size | M10 |
| Shank Length | 5.6 mm |
| Weight | 0.2 LB |

