Skip to content Skip to navigation menu
Dial Calipers

GLP105 001

Dial Calipers
Item #101796715
  • 8" x 0.001" Dial Calipers
  • w/Fitted Case
Dial Calipers
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8" x 0.001" Dial Calipers
  • w/Fitted Case

features

  • Ground and hardened stainless steel
  • Shock-resistant
  • Rack mounted above to prevent chip clogging
  • Graduation on rule
  • 6" dial available with white or black face and an orange indicator
  • Shipped in fitted case
Type Dial
Size (text) 8 in x 0.001 in
Weight 0.95 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison