- 80"/2000 mm Vernier Calipers w/Fitted Case
features
- Heavy-duty
- Ground and hardened stainless steel
- Shipped in fitted case
| Type | Vernier |
| Size (text) | 80 in/2000 mm |
| Weight | 0.0 LB |
| Type | Vernier |
| Size (text) | 80 in/2000 mm |
| Weight | 0.0 LB |