- 6"/150 mm
- Electronic Digital Calipers
- w/Fitted Case
features
- Manufactured with ground and hardened stainless steel
- Uses standard #357 battery
- battery life approximately 3,000 hours
- Output port for SPC
- Graduation on rule
- Shipped in fitted case
- Instant on, automatic shut-off after eight minutes of nonuse
- Reads to 0.0005"/0.01 mm
- Four-way measuring capacity
- ID, OD, depth and step
- Can be zeroed out in any position for accuracy
- Instant English/Metric translation
- Oil, dust, and chip-resistant
| Size (text) | 6 in/150 mm |
| Type | Electronic Digital |
| Weight | 0.65 LB |

