- 1 gal Pump Bottle
- Lotion
- Multi-Purpose Light & Medium-Duty
description
- Quick-acting, lotion hand cleaner.
applications
- Cleans a broad range of industrial soils, medium dirts, and grease
features
- Contains a natural citrus ingredient
- Cleans without harsh solvents
- Effective on dirt and oil
| Soap Type | Hand Cleaner |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Container Type | Bottle w/ Pump |
| Cleaner Type | Lotion |
| Container Size | 1 gal |
| Color Code | White |
| Odor | Citrus |
| Soil Type | Medium-Duty |
| Color | White |
| Weight | 9.5 LB |
| EAN or UPC | 73852403695 |
-
Pre-Packed Quantities


