- 1 Gal Pump Bottle
- Lotion With Pumice
- Multi-Purpose Light & Medium-Duty
description
- Quick-acting, lotion hand cleaner with pumice scrubbers.
features
- Quick-acting lotion formula
- Cleans without harsh solvents
- Contains pumice scrubbing particles
- Effective on dirt, oil and grease
- No petroleum distillates¹
| Height | 9.820 in |
| Odor | Citrus |
| Soil Type | Medium-Duty |
| Container Size | 1 gal |
| Length | 5 1/4 in |
| Container Type | Pump Bottle |
| Soap Type | Hand Cleaner |
| Weight | 18.8 LB |

