- 1 gal Pump Bottle
- Lotion With Pumice
- Multi-Purpose Light & Medium-Duty
description
- Quick-acting, lotion hand cleaner with pumice scrubbers.
features
- Quick-acting lotion formula
- Cleans without harsh solvents
- Contains pumice scrubbing particles
- Effective on dirt, oil and grease
- No petroleum distillates¹
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Odor | Citrus |
| Container Type | Bottle w/ Pump |
| Color | White |
| Color Code | White |
| Cleaner Type | Lotion With Pumice |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Soap Type | Hand Cleaner |
| Brand. | Gojo® |
| Container Size | 1 gal |
| Soil Type | Medium-Duty |
| Weight | 9.5 LB |
-
Pre-Packed Quantities


