- 14 oz Bottle
- Lotion With Pumice
- Multi-Purpose Light & Medium-Duty
description
- Quick-acting, lotion hand cleaner with pumice scrubbers.
features
- Quick-acting lotion formula
- Cleans without harsh solvents
- Contains pumice scrubbing particles
- Effective on dirt, oil and grease
- No petroleum distillates¹
| Color | White |
| Container Size | 14 oz |
| Length | 1.940 in |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Color Code | White |
| Height | 7 3/4 in |
| Odor | Citrus |
| Soap Type | Hand Cleaner |
| Brand. | Gojo® |
| Soil Type | Medium-Duty |
| Container Type | Bottle |
| Cleaner Type | Lotion With Pumice |
| Weight | 1.083 LB |
| EAN or UPC | 73852009576 |

