- 4.5 lb Canister
- Creme With Pumice
- Heaviest Grease & Oil
description
- Crème-style hand cleaner with pumice scrubbers for removing difficult soils.
applications
- For removing heavy grease, tar, and oil
features
- Contains pumice scrubbers to help loosen dirt
- Cleans with or without water
- No harsh solvents
- Effective on grease, tar, oil and asphalt
- Not compatible with crème dispenser (1204-01)
| Container Size | 4.5 lb |
| Container Type | Can |
| Brand. | Gojo® |
| Soil Type | Heavy-Duty |
| Origin | Medium & Heavy-Duty Hand Cleaners |
| Color | Yellow |
| Height | 8 1/2 in |
| Length | 5 1/2 in |
| Soap Type | Hand Cleaner |
| Cleaner Type | Creme w/ Pumice |
| For Dispenser | 1204 |
| Weight | 4.5 LB |
| EAN or UPC | 73852011357 |

