Skip to content Skip to navigation menu
GOJO® LTX-12™ Dispenser

1919-04

GOJO® LTX-12™ Dispenser
Item #103453810
  • Foam Soap Dispenser
  • Touch-Free
  • Use with GOJO LTX-12 1200 mL Refills
  • Chrome/Black Color
GOJO® LTX-12™ Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam Soap Dispenser
  • Touch-Free
  • Use with GOJO LTX-12 1200 mL Refills
  • Chrome/Black Color

description

  • Foam soap dispenser.

features

  • Smart, trouble-free electronics
  • Large sight window makes it easy to check refill level
  • High-capacity output
  • Converts to a locking dispenser – key included
  • Fully ADA compliant
  • Available for customization
  • Multiple colors and finishes available
  • Compatible with GOJO® LTX-12™ 1200 mL refills
  • Batteries not included
System LTX-12™
Color Black
Container Size 1200 mL
Weight 3.1 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison