Gojo
1926-01-DLY
PURELL® LTX™ Behavioral Health Dispenser with Time-Delayed Output Control
Item #113817398
- Hand Sanitizer Dispenser
- Touch-Free
- Time-Delayed Output
- Use with PURELL LTX-12 1200 mL Refills
- Stainless Steel
description
- Hand sanitizer dispenser for behavioral health environments with a time-delayed output.
features
- Stainless steel construction eliminates the threat of weaponization
- Smart, trouble-free electronics eliminate battery changes in most installations
- High-capacity, delayed output
- Robust, barrel-style lock and sliding lock plate prevent ingress
- Compatible with PURELL® LTX-12™ 1200 mL refills
- Sloped top surface and rounded corners help eliminate anchor points and sharp edges
- Patented internal anti-ligature mechanisms reduce the potential for self-harm from small diameter objects
| Container Size | 1200 mL |
| System | LTX™ |
| Weight | 5.39 LB |
