Skip to content Skip to navigation menu
PURELL® LTX™ Behavioral Health Dispenser

1926-01

PURELL® LTX™ Behavioral Health Dispenser
Item #113817397
  • Hand Sanitizer Dispenser
  • Touch-Free
  • Use with PURELL LTX-12 1200 mL Refills
  • Stainless Steel
PURELL® LTX™ Behavioral Health Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Sanitizer Dispenser
  • Touch-Free
  • Use with PURELL LTX-12 1200 mL Refills
  • Stainless Steel

description

  • Hand sanitizer dispenser for behavioral health environments.

features

  • Stainless steel construction eliminates the threat of weaponization
  • Smart, trouble-free electronics eliminate battery changes in most installations
  • High-capacity output
  • Robust, barrel-style lock and sliding lock plate prevent ingress
  • Compatible with PURELL® LTX-12™ 1200 mL refills
  • Sloped top surface and rounded corners help eliminate anchor points and sharp edges
  • Patented internal anti-ligature mechanisms reduce the potential for self-harm from small diameter objects
Container Size 1200 mL
System LTX™
Weight 5.39 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison