- Surgical Scrub Dispenser
- Touch-Free
- Use with PURELL LTX-12 1200 mL Refills
- Blue Color
description
- Surgical scrub dispenser.
features
- Smart, trouble-free electronics
- Large sight window makes it easy to check refill level
- High-capacity output
- Converts to a locking dispenser – key included
- Fully ADA compliant
- Multiple colors and finishes available
- Compatible with PURELL® LTX-12™ 1200 mL refills
- Compatible with the PURELL® SMARTLINK™ Electronic Hand Hygiene Monitoring system
- Batteries not included
| System | LTX-12™ |
| Container Size | 1200 mL |
| Color | Blue |
| Weight | 3.102 KG |

