Skip to content Skip to navigation menu
PROVON® LTX-12™ Dispenser

1971-01

PROVON® LTX-12™ Dispenser
Item #113817405
  • Foam Soap Dispenser
  • Touch Free
  • Use with PROVON LTX-12 1200 mL Refills
  • Gray/White Color
PROVON® LTX-12™ Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Foam Soap Dispenser
  • Touch Free
  • Use with PROVON LTX-12 1200 mL Refills
  • Gray/White Color

description

  • Foam soap dispenser for healthcare.

features

  • Smart, trouble-free electronics
  • Large sight window makes it easy to check refill level
  • High-capacity output
  • Converts to a locking dispenser – key included
  • Fully ADA compliant
  • Multiple colors and finishes available
  • Compatible with PROVON® LTX-12™ 1200 mL refills
  • Batteries not included
Container Size 1200 mL
System LTX-12™
Color Gray/White
Weight 2.9 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison