- Foam Soap Dispenser
- Touch-Free
- Use with GOJO LTX-12 1200 mL Refills
- White Color
description
- Foam soap dispenser.
features
- Smart, trouble-free electronics
- Large sight window makes it easy to check refill level
- High-capacity output
- Converts to a locking dispenser – key included
- Fully ADA compliant
- Multiple colors and finishes available
- Compatible with GOJO® LTX-12™ 1200 mL refills
- Batteries not included
| Color | White |
| System | LTX-12™ |
| Container Size | 1200 mL |
| Weight | 2.9 LB |

