- Refill for PROVON® NXT® Dispenser
- 1000 mL
- Floral Fragrance
- Pack of 8
description
- Mild lotion soap for general use.
features
- pH-balanced formulation with a soft, floral fragrance
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Container Size | 1000 mL |
| Origin | Non-Antimicrobial Hand Soap |
| System | NXT® |
| Use With Dispensers | 2115, 2315 |
| Soap Type | Hand Soap |
| Brand. | Provon® |
| Container Type | Refill |
| Cleaner Type | Liquid Soap |
| For Dispenser | 2115, 2315 |
| Weight | 2.5 LB |
| EAN or UPC | 73852021134 |

