- Lotion or Shower Soap Dispenser
- Push-Style
- Use with PROVON NXT 1000 mL Refills
- Dove Gray Color
description
- Compact soap or lotion dispenser for healthcare.
applications
- Ideal for applications with limited wall space
- Use where decor or usage levels demand smaller dispensers
features
- Compact design optimizes wall space
- Fully ADA compliant
- Compatible with PROVON® NXT® SPACE SAVER™ 1000 mL refills
compliances
- 0
| Soap Type | Dispensers |
| Use With | 1000 mL PROVON® NXT® Refills |
| Container Type | Dispenser |
| Container Size | 1000 mL |
| Use w/ Part No. | 2102, 2108, 2110, 2113, 2118, 2119, 2127, 2133, 2134, 2158, 2533 |
| Origin | Dispensers |
| Color | Dove Gray |
| Brand. | Provon® |
| System | NXT® |
| Weight | 1.017 LB |
| EAN or UPC | 73852021158 |

