- Hand Sanitizer Dispenser
- Push-Type
- Use with PURELL NXT 1000 mL Refills
- Dove Gray Color
description
- Compact gel hand sanitizer dispenser.
applications
- Ideal for applications with limited wall space
- Use where decor or usage levels demand smaller dispensers
features
- Fully ADA compliant, UL/CE registered
- Multiple colors available
compliances
- 0
| Origin | Dispensers |
| Use For | Dispensers |
| Use With | 1000 mL PURELL® NXT® Refills |
| Container Type | Dispenser |
| Container Size | 1000 mL |
| Soap Type | Dispensers |
| Color | Dove Gray |
| System | NXT® |
| Weight | 1.017 LB |
| EAN or UPC | 73852021202 |

