- Lotion Soap Dispenser
- Push-Style
- Use with MICRELL NXT 1000 mL Refills
- Dove Gray Color
description
- Durable, high performance systems that optimize space utilization.
applications
- Ideal for applications with limited wall space
- Use where decor or usage levels demand smaller dispensers
features
- Much smaller footprint than traditional 800 mL dispensers, yet holds 1,000 mL of product
- Uses 1,000 mL NXT® refills
- Compact design
compliances
- 0
| Container Type | Dispenser |
| Color | Dove Gray |
| Origin | Dispensers |
| Soap Type | Dispensers |
| System | NXT® |
| Container Size | 1000 mL |
| Brand. | Micrell® |
| Use With | 1000 mL MICRELL® NXT® Refills |
| Use For | Dispensers |
| Weight | 1.017 LB |
| EAN or UPC | 73852021257 |

