- Lotion or Shower Soap Dispenser
- Push-Style
- Use with GOJO NXT 1000 mL Refills
- Black Color
applications
- Ideal for applications with limited wall space
- Use where decor or usage levels demand smaller dispensers
features
- Much smaller footprint than traditional 800 mL dispensers, yet holds 1,000 mL of product
- Uses 1,000 mL NXT® refills
- Compact design
compliances
- 0
| Soap Type | Dispensers |
| Container Type | Dispenser |
| Use With | 1000 mL GOJO® NXT® Refills |
| System | NXT® |
| Use w/ Part No. | 2104, 2112, 2117, 2152, 2165 |
| Color | Black |
| Container Size | 1000 mL |
| Brand. | Gojo® |
| Origin | Dispensers |
| Weight | 1.017 LB |

