- 1000 mL Refill
- Herbal Fragrance
- Use with GOJO NXT Dispensers
description
- Enriched, spa-inspired formula for hands, hair and body.
applications
- Health clubs
- Fitness centers
features
- Pleasant herbal fragrance
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Soap Type | Shower & Bath |
| Container Type | Refill |
| Color Code | Orange |
| Odor | Herbal |
| Container Size | 1000 mL |
| Color | Orange |
| Cleaner Type | Liquid Soap |
| For Dispenser | 2325, 2130, 2135 |
| System | NXT® |
| Origin | Shower/Shampoo/Bathing |
| Weight | 2.5 LB |
| EAN or UPC | 73852021523 |

