- Provon® Medicated Lotion Soap
- 1,000 mL NXT® Refill
features
- Medicated hand cleanser with 0.3% triclosan
- Combines effective, broad-spectrum antimicrobial activity with skin conditioners and emollients
- Passes Healthcare Personnel Handwash testing
- Helps reduce germs that may cause infections
- Light citrus floral fragrance
| Container Size | 1000 mL |
| Container Type | Refill |
| Brand. | Provon® |
| System | NXT® |
| Cleaner Type | Liquid Soap |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Soap Type | Medicated |
| For Dispenser | 2115, 2315 |
| Weight | 2.5 LB |
| EAN or UPC | 73852021585 |

