- Provon® Antimicrobial Lotion Soap
- 2,000 mL NXT® Refill
description
- A high-performance, antimicrobial lotion soap for general handwashing.
features
- Kills germs that may cause illness
- Triclosan-free formulation
- Pleasant fragrance
- SANITARY SEALED™ refill helps prevent contamination
- Fresh dispensing valve with each refill
| Soap Type | Antimicrobial |
| System | NXT® |
| Cleaner Type | Liquid Soap |
| For Dispenser | 2215 |
| Container Type | Refill |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Brand. | Provon® |
| Container Size | 2000 mL |
| Weight | 5.25 LB |
| EAN or UPC | 73852022186 |

