- Hand Sanitizer Dispenser
- Push-Type
- Use with PURELL NXT 2000 mL Refills
- Dove Gray Color
description
- High-capacity gel hand sanitizer dispenser.
applications
- Ideal for high traffic areas
- Ideal for locations where frequent servicing is difficult or impractical
features
- Twice the capacity of dispensers of similar size
- ADA compliant, one-handed push operation
- Multiple colors available
- Compatible with PURELL® NXT® 2000 mL refills
compliances
- 0
| Use For | Dispensers |
| Container Type | Dispenser |
| Color | Dove Gray |
| Origin | Dispensers |
| System | NXT® |
| Soap Type | Dispensers |
| Container Size | 2000 mL |
| Brand. | Purell® |
| Use With | 2000 mL PURELL® NXT® Refills |
| Weight | 1.5 LB |
| EAN or UPC | 73852022209 |

