- Lotion Soap Dispenser
- Push-Style
- Use with MICRELL NXT 2000 mL Refills
- Dove Gray Color
description
- Durable, high performance systems that optimize space utilization.
applications
- Ideal for high traffic areas
- Ideal for locations where frequent servicing is difficult or impractical
features
- One-hand push operation
- Holds 2,000 mL of product, twice the capacity of traditional dispensers of similar size
- Helps ensure that employees, guests, and tenants will not run out of product
- Requires refilling half as often, saving time and money
compliances
- 0
| Color | Dove Gray |
| Soap Type | Dispensers |
| Origin | Dispensers |
| Use With | 2000 mL MICRELL® NXT® Refills |
| Container Size | 2000 mL |
| Use For | Dispensers |
| Container Type | Dispenser |
| System | NXT® |
| Weight | 1.5 LB |
| EAN or UPC | 73852022254 |

