- 10 oz Squeeze Bottle
- Heavy Duty Hand Cleaner
description
- Gel-style hand cleaner with pumice scrubbers and a cherry fragrance.
features
- Pumice scrubbers combined with gel balance cleaning performance and skin feel
- Clings to hands for easy cleaning
- doesn’t fall off your hands into the sink
- Easy to use and spread across hands and arms
- Meets California VOC requirement for consumer products
- Quicky Removes: Heavy Metals, Grease, Paint, and Tar
- Effective on dirt, oil and grease
- Dye Free
| Height | 6.130 in |
| Container Size | 10 fl oz |
| Soil Type | Heavy-Duty |
| Container Type | Squeeze Bottle |
| Color | Cherry Red |
| Type | Cleaner, Hand |
| Manufacturer Name | GOJO INDUSTRIES INC |
| Length | 2.060 in |
| Cleaner Type | Pumice, Gel |
| Odor | Cherry |
| Soap Type | Hand Cleaner |
| Weight | 0.844 LB |
| EAN or UPC | 73852016758 |

