- 128 oz Pump Bottle
- Heavy Duty Hand Cleaner
- Cherry Fragrance
description
- Gel-style hand cleaner with pumice scrubbers and a cherry fragrance.
features
- Pumice scrubbers combined with gel balance cleaning performance and skin feel
- Clings to hands for easy cleaning
- doesn’t fall off your hands into the sink
- Easy to use and spread across hands and arms
- Meets California VOC requirement for consumer products
- Quicky Removes: Heavy Metals, Grease, Paint, and Tar
- Effective on dirt, oil and grease
- Dye Free
| Soil Type | Heavy-Duty |
| Height | 10 3/4 in |
| Soap Type | Hand Cleaner |
| Color | Cherry Red |
| Container Type | Bottle w/ Pump |
| Type | Cleaner, Hand |
| Length | 4 3/4 in |
| Container Size | 1 gal |
| Manufacturer Name | GOJO INDUSTRIES INC |
| Odor | Cherry |
| Weight | 8.575 LB |
| EAN or UPC | 73852016772 |

