- Foam Sanitizer Dispenser
- Use with PURELL TFX 1200 mL Refills
- Dove Gray Color
description
- Touch-free hand sanitizer dispenser.
features
- Trouble-free performance
- Fully ADA compliant, UL/CE registered
- Sight window makes it easy to check refill level
- Multiple colors and finishes available
- Compatible with PURELL® TFX™ 1200 mL refills
| Origin | Dispensers |
| Brand. | Purell® |
| Soap Type | Dispensers |
| System | TFX™ |
| Container Type | Dispenser |
| Use With | 1200 mL PURELL® TFX™ Refills |
| Container Size | 1200 mL |
| Color | Gray |
| Use w/ Part No. | 0770, 5392, 5451, 5456, 5457, 5466 |
| Weight | 2.417 LB |
| EAN or UPC | 73852009996 |

