- Foam Soap Dispenser
- Touch-Free
- Use with 1200 mL PROVON TFX Refills
- Dove Gray Color
description
- Touch-free foam soap dispenser for healthcare.
features
- Trouble-free performance
- Fully ADA compliant, UL/CE registered
- Sight window makes it easy to check refill level
- Multiple colors and finishes available
- Compatible with PROVON® TFX™ 1200 mL refills
| Container Size | 1200 mL |
| Color | Gray |
| Soap Type | Dispensers |
| Brand. | Provon® |
| System | TFX™ |
| Use With | 1200 mL PROVON® TFX™ Refills |
| Origin | Dispensers |
| Container Type | Dispenser |
| Use w/ Part No. | 5385, 5388 |
| Weight | 2.417 LB |
| EAN or UPC | 73852010107 |

