- Foam Soap Dispenser
- Touch-Free
- Use with GOJO TFX 1200 mL Refill
- Nickel Color
description
- Touch-free foam soap dispenser.
features
- Trouble-free performance
- Fully ADA compliant, UL/CE registered
- Sight window makes it easy to check refill level
- Multiple colors and finishes available
- Compatible with GOJO® TFX™ 1200 mL refills
| System | TFX™ |
| Container Size | 1200 mL |
| Color | Nickel |
| Weight | 2.5 LB |
| EAN or UPC | 73852017687 |

