- Gojo® Sanitizing Lotion Soap
- 2,000 mL NXT® Refill
applications
- Formulated for the food processing industry
features
- One-step hand washing and sanitizing lotion soap
- Eliminates need for chlorine dip
- Fragrance-free
compliances
- 0
| Soil Type | Germs |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| For Dispenser | 2235, 2230 |
| System | NXT® |
| Container Type | Refill |
| Cleaner Type | Liquid Soap |
| Odor | Fragrance Free |
| Container Size | 2000 mL |
| Soap Type | Sanitizing |
| Weight | 0.0 KG |

