Skip to content Skip to navigation menu
PURELL® Foodservice Surface Sanitizer Spray

3341-06

PURELL® Foodservice Surface Sanitizer Spray
Item #113817429
  • 32 fl oz Capped Spray Bottle
  • Fragrance Free
PURELL® Foodservice Surface Sanitizer Spray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 32 fl oz Capped Spray Bottle
  • Fragrance Free

description

  • No-rinse, food-contact surface spray. Sanitizes and disinfects.

features

  • Kills human coronavirus (COVID-19) in 10 seconds
  • Eliminates Norovirus, Salmonella, E. coli and Listeria in 30 seconds
  • No precautionary statements. No hand washing required after use
  • Proven effective across most hard and soft surfaces
  • Awarded the U.S. EPA Design for the Environment certification (DfE)
  • Kosher Pareve
Container Size 32 fl oz
Container Type Bottle w/ Trigger
Weight 2.43 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison