- Purell® Professional Surface Disinfectant
- 32 oz. Bottle With Spray Trigger
- Citrus Scent
features
- One-step disinfectant and cleaner with a fresh citrus scent
- Kills Norovirus and MRSA in 30 seconds
- Kills 99.99% of germs on surfaces, including the cold and flu virus
- No rinse required on food contact surfaces
- Proven effective across most hard and soft surfaces
- Awarded the US EPA Design for the Environment certification (DfE)
- Sealed and capped bottles with triggers included
| Odor | Citrus |
| Container Size | 32 oz |
| Container Type | Bottle w/ Trigger |
| Weight | 2.45 LB |

