- Purell® Professional Surface Disinfectant
- 32 oz. Bottle With Spray Trigger
- Citrus Scent
description
- Disinfectant and sanitizer with a fresh citrus scent.
features
- Kills human coronavirus (COVID-19) in 10 seconds
- Kills Norovirus and MRSA in 30 seconds
- Kills 99.9% of germs on surfaces, including the cold & flu virus
- No rinse required on food contact surfaces
- Proven effective across most hard and soft surfaces
- Awarded the U.S. EPA Design for the Environment certification (DfE)
- Sealed & capped bottles with triggers included
| Odor | Citrus |
| Container Type | Bottle w/ Trigger |
| Container Size | 32 oz |
| Weight | 2.43 LB |

