Gojo
3691-12
PURELL® Advanced Hand Sanitizer Green Certified Gel
Item #101692191
-
No Air Shipping -
Pre-Packed Quantities -
EcoLogo UL-2783
- PURELL® Green Certified Instant Hand Sanitizer
- 12 fl oz Bottle
description
- Refreshing gel made with naturally renewable ethanol.
applications
- Desks
- Work benches
- Common areas such as break rooms
- Anywhere that soap and water are not available
features
- Kills 99.99 percent of most common germs that may cause illness
- ECOLOGO® Certified to Standard Name UL 2783
- USDA Certified Biobased Product
- Outperforms other hand sanitizers ounce-for-ounce¹
- Clinically-proven to maintain skin health²
- America’s #1 Instant Hand Sanitizer³
| Container Type | Bottle |
| Cleaner Type | Sanitizing |
| Container Size | 12 fl oz |
| Brand. | Purell® |
| Weight | 0.917 LB |
| EAN or UPC | 73852022650 |
-
No Air Shipping -
Pre-Packed Quantities -
EcoLogo UL-2783



