- Hand Soap Dispenser
- Push-Style
- Use with PURELL 1000 mL Refills
- White Color
description
- Reliable, cost-effective push-style hand soap dispenser.
features
- Elegant, compact design complements décor
- Uses PURELL® CS2 1000 mL Hand Soap refills
- SANITARY SEALED™ refill
- Fully ADA compliant
- Reliability Guarantee
| System | CS2 |
| Container Size | 1000 mL |
| Color | White |
| Weight | 1.0 LB |

