Skip to content Skip to navigation menu
PURELL® Healthcare Surface Disinfectant Spray

4340-04

PURELL® Healthcare Surface Disinfectant Spray
Item #113817439
  • 1 gal Pour Bottle
  • Surface Disinfectant Refill
  • Fragrance Free
PURELL® Healthcare Surface Disinfectant Spray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Pour Bottle
  • Surface Disinfectant Refill
  • Fragrance Free

description

  • One-step hospital disinfectant and cleaner

features

  • Kills human coronavirus (COVID-19) in 10 seconds
  • 30-second disinfection for MRSA, VRE, and Norovirus
  • Fragrance-free formula contains, no bleach, harsh fumes, or precautionary statements
  • No rinse required on food contact surfaces
  • Proven effective across most hard and soft surfaces
  • Awarded the U.S. EPA Design for the Environment certification (DfE)
Container Size 1 gal
Container Type Refill
Odor Fragrance Free
Weight 8.98 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison