Skip to content Skip to navigation menu
PURELL® Professional Surface Disinfectant Spray

4342-04

PURELL® Professional Surface Disinfectant Spray
Item #113817441
  • 1 gal Pour Bottle
  • Surface Disinfectant Refill
  • Fresh Citrus Fragrance
PURELL® Professional Surface Disinfectant Spray
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 gal Pour Bottle
  • Surface Disinfectant Refill
  • Fresh Citrus Fragrance

description

  • Disinfectant and sanitizer with a fresh citrus scent.

features

  • Kills human coronavirus (COVID-19) in 10 seconds
  • Kills Norovirus and MRSA in 30 seconds
  • Kills 99.9% of germs on surfaces, including the cold & flu virus
  • No rinse required on food contact surfaces
  • Proven effective across most hard and soft surfaces
  • Awarded the U.S. EPA Design for the Environment certification (DfE)
Container Type Refill
Odor Citrus
Container Size 1 gal
Weight 8.98 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison