Skip to content Skip to navigation menu
PURELL® ES4 Hand Sanitizer Dispenser

5020-01

PURELL® ES4 Hand Sanitizer Dispenser
Item #113817442
  • Hand Sanitizer Dispenser
  • Push-Style
  • Use with PURELL ES4 1200 mL Refills
  • White Color
PURELL® ES4 Hand Sanitizer Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Sanitizer Dispenser
  • Push-Style
  • Use with PURELL ES4 1200 mL Refills
  • White Color

description

  • Reliable, easy-to-maintain hand sanitizer dispenser.

features

  • Elegant design complements décor
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL® ES4 1200 mL Hand Sanitizer refills
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
  • Fully ADA compliant
  • Guaranteed reliability
System ES4
Color White
Container Size 1200 mL
Weight 2.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison