- Hand Sanitizer Dispenser
- Push-Style
- Use with PURELL ES4 1200 mL Refills
- Graphite Color
description
- Reliable, easy-to-maintain hand sanitizer dispenser.
features
- Elegant design complements décor
- AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
- Uses PURELL® ES4 1200 mL Hand Sanitizer refills
- SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
- LOCK OR NOT™ technology - can convert to a locking system
- Fully ADA compliant
- Guaranteed reliability
| Container Size | 1200 mL |
| System | ES4 |
| Color | Graphite |
| Weight | 2.33 LB |

