Skip to content Skip to navigation menu
PURELL® ES4 Soap Dispenser

5030-01

PURELL® ES4 Soap Dispenser
Item #113817444
  • Hand Soap Dispenser
  • Push-Style
  • Use with PURELL ES4 1200 mL Refills
  • White Color
PURELL® ES4 Soap Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Soap Dispenser
  • Push-Style
  • Use with PURELL ES4 1200 mL Refills
  • White Color

description

  • Reliable, easy-to-maintain soap dispenser.

features

  • Elegant design complements décor
  • AT-A-GLANCE™ refills provide the easiest way to see when refills need to be changed
  • Uses PURELL® ES4 1200 mL HEALTHY SOAP® refills
  • SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
  • Fully ADA compliant
  • Guaranteed reliability
Container Size 1200 mL
System ES4
Color White
Weight 2.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison