- 1200 mL Refill
- Fragrance Free
- Use with PURELL ES4 Dispensers
description
- Broad Spectrum Activity
features
- Kills 99.99% of germs, including the most common foodborne bacterial pathogens
- Helps reduce germs on hands in high-traffic, high-touch areas, including restaurants, and cruise ships
- Quick-drying formula feels as clean as PURELL® Advanced Hand Sanitizer
- Meets Food Code Hand Sanitizers criteria
- Dye and fragrance free
- Compatible with nitrile, vinyl, and latex gloves
- SANITARY SEALED™ Collapsible PET refill is easily recycled
| Brand. | Purell® |
| System | ES4 |
| Container Type | Refill |
| Container Size | 1200 mL |
| Weight | 3.1 LB |

