Skip to content Skip to navigation menu
PURELL® CS4 Hand Sanitizer Dispenser

5121-01

PURELL® CS4 Hand Sanitizer Dispenser
Item #113817493
  • Hand Sanitizer Dispenser
  • Push-Style
  • Use with PURELL CS4 1200 mL Refills
  • White Color
PURELL® CS4 Hand Sanitizer Dispenser
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Hand Sanitizer Dispenser
  • Push-Style
  • Use with PURELL CS4 1200 mL Refills
  • White Color

description

  • Reliable and easy to maintain for everyday use.

features

  • Large sight window makes it easy to check refill level
  • Uses PURELL® CS4 1200 mL Hand Sanitizer refills
  • Collapsible, SANITARY SEALED™ PET refill bottle with removable collar for easy recycling
  • LOCK OR NOT™ technology - can convert to a locking system
  • Fully ADA compliant
  • Guaranteed reliability
Color White
Container Size 1200 mL
System CS4
Weight 2.33 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison