- Foam Soap Dispenser
- Push-Style
- Use with GOJO FMX-12 1250 mL Refills
- Black Color
description
- Foam soap dispenser.
applications
- Ideal for locations where a smaller, traditional-sized dispenser is preferred
features
- Small size, high-capacity design
- ADA compliant, one-handed push operation
- Converts to a locking dispenser - key sold separately
- Compatible with GOJO® FMX-12™ 1250 mL refills
includes
- Optional key lock
compliances
- 0
| Container Size | 1250 mL |
| Use w/ Part No. | 5161, 5162, 5163, 5164, 5165, 5167 |
| Brand. | Gojo® |
| Use With | 1250 mL GOJO® FMX™ Refills |
| System | FMX-12™ |
| Color | Black |
| Soap Type | Dispensers |
| Container Type | Dispenser |
| Origin | Dispensers |
| Weight | 1.4 LB |
| EAN or UPC | 73852001945 |

