- Foam or Shower Soap Dispenser
- Push-Style
- Use with PROVON FMX-12 1250 mL Refills
- Dove Gray Color
description
- Foam soap dispenser for healthcare.
applications
- Ideal for locations where a smaller, traditional-sized dispenser is preferred
features
- Small size, high-capacity design
- ADA compliant, one-handed push operation
- Converts to a locking dispenser - key sold separately
- Compatible with PROVON® FMX-12™ 1250 mL refills
includes
- Optional key lock
| Soap Type | Dispensers |
| System | FMX-12™ |
| Use With | 1250 mL PROVON® FMX™ Refills |
| Container Type | Dispenser |
| Container Size | 1250 mL |
| Color | Dove Gray |
| Origin | Dispensers |
| Use w/ Part No. | 5185, 5186, 5187, 5188 |
| Weight | 1.4 LB |
| EAN or UPC | 73852001952 |

