- 1250 mL Refill
- Cranberry Fragrance
- Use with GOJO FMX-12 Dispensers
description
- Rich, gentle foam handwash.
features
- Refreshing cranberry fragrance
- SANITARY SEALED™ refill helps prevent contamination
- ECOLOGO® Certified to Standard Name UL 2784
- USDA Certified Biobased Product
- Fresh dispensing valve with each refill
| Container Size | 1250 mL |
| Cleaner Type | Foam |
| System | FMX-12™ |
| Container Type | Refill |
| Odor | Cranberry |
| Weight | 2.93 LB |

