- Dove Gray Dispenser
- Use with MICRELL FMX 1250 mL Refills
applications
- Ideal for locations where a smaller, traditional-sized dispenser is preferred
features
- Holds a 1,250 mL refill in a remarkably small footprint
- Delivers more than 1,700 handwashes per refill
- Skylight with extra large sight window
- One-hand push operation
includes
- Optional key lock
compliances
- 0
| Color | Dove Gray |
| Brand. | Micrell® |
| Origin | Dispensers |
| Container Size | 1250 mL |
| Container Type | Dispenser |
| Use w/ Part No. | 5157 |
| Use With | 1250 mL MICRELL® FMX™ Refills |
| System | FMX™ |
| Soap Type | Dispensers |
| Weight | 1.4 LB |
| EAN or UPC | 73852006223 |

