- Provon® Medicated Handwash
- 1,250 mL FMX-12™ Refill
features
- Highly efficacious antimicrobial formula kills most common germs that may cause disease
- Meets healthcare personnel handwash protocol
- Contains 0.3% triclosan
- Light floral fragrance
| Cleaner Type | Foam |
| Container Type | Refill |
| Soap Type | Medicated |
| System | FMX-12™ |
| Use With Dispensers | 5160 |
| Container Size | 1250 mL |
| For Dispenser | 5160 |
| Brand. | Provon® |
| Origin | Antimicrobial/Antibacterial Hand Soap |
| Weight | 3.167 LB |
| EAN or UPC | 73852003628 |

