- Black Dispenser
- Use with GOJO FMX 2000 mL Refills
applications
- Ideal for high traffic areas
features
- Holds a 2,000 mL refill in a remarkably small footprint
- Delivers more than 2,800 handwashes
- Skylight with extra large sight window
- One-hand push operation
includes
- Optional key lock
compliances
- 0
| Soap Type | Dispensers |
| Container Type | Dispenser |
| System | FMX™ |
| Brand. | Gojo® |
| Use w/ Part No. | 5261, 5262, 5263, 5264, 5267, 6245 |
| Origin | Dispensers |
| Container Size | 2000 mL |
| Use With | 2000 mL GOJO® FMX™ Refills |
| Color | Black |
| Weight | 1.667 LB |
| EAN or UPC | 73852001914 |

