- Dove Gray Dispenser
- Use for 2000 mL PROVON® FMX™ Refills
applications
- Ideal for locations where a smaller, traditional-sized dispenser is preferred
features
- Holds a 1,250 mL refill in a remarkably small footprint
- Delivers more than 1,700 handwashes per refill
- Skylight with extra large sight window
- One-hand push operation
includes
- Optional key lock
| Container Size | 2000 mL |
| Use w/ Part No. | 5285, 5286, 5287, 5288 |
| Container Type | Dispenser |
| Soap Type | Dispensers |
| System | FMX™ |
| Use With | 2000 mL PROVON® FMX™ Refills |
| Color | Dove Gray |
| Origin | Dispensers |
| Weight | 1.667 LB |
| EAN or UPC | 73852001921 |

